SP2262W - Smooth W/P 2G Tog 2G S'Plex White

Legrand-Pass & Seymour

  • $30.51 (Each)
  • $30.51 (Each)

  • $3,050.76 (Per 100)
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
SP2262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP2262W
Description
Smooth W/P 2G Tog 2G S'Plex White
Combination Wall Plate, 2 Toggle Switch and 2 Decorator, 4-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007190281 / 00785007190281
Weight per unit
0.2027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.51 (Each)
Carton
$30.51 (Each)
Standard Packaging
$3,050.76 (Per 100)
Resources
Other Links
 
 
SP2262W - Other
 
SP2262W - Other
Brochures
 
 
SP2262W - Brochure
Images
 
 
SP2262W - Large Image
 
SP2262W - Small Image
 
SP2262W - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
Smooth W/P 2G Tog 2G S'Plex White
Long Description
Combination Wall Plate, 2 Toggle Switch and 2 Decorator, 4-Gang
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP2262W SMOOTH W/P 2G TOG 2G S'
Description
SMOOTH W/P 2G TOG 2G S'PLEX WHITE
Additional Information
orientation
Vertical
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP2262W
GTIN
00785007190281
UPC
785007190281
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Plate
Packaging
Weight per each
0.2027
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP2262W.
Jump To:

Cross Referenced

These items are similar to SP2262W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP2262W Hubbell Wiring Device-Kellems 00883778105678
SP2262W Legrand Pass & Seymour 00785007190281

* All prices subject to change.

Begin Live Chat