SP182I - Smooth Wallplate 1G Toggle 2G Duplex Iv

Legrand-Pass & Seymour

  • $18.84 (Each)
  • $18.84 (Each)

  • $1,883.96 (Per 100)

  • $2,825.94 (Per 150)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP182I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP182-I
Description
Smooth Wallplate 1G Toggle 2G Duplex Iv
Smooth Wall Plate 1-Gang Toggle 2-Gang Duplex
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007188349 / 0785007188349 / 00785007188349
Weight per unit
0.1418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.84 (Each)
Carton
$18.84 (Each)
Standard Packaging
$2,825.94 (Per 150)
Resources
Images
 
 
SP182I - Small Image
 
SP182I - Large Image
Brochures
 
 
SP182I - Brochure
Other Links
 
 
SP182I - Other
 
SP182I - Other
 
SP182I - Other
 
SP182I - Other
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Thickness
0.07
Descriptions
Product Type
Smooth WP 1G Tog 2G Duplex Iv
extra long description
P&S SP182I SMOOTH WP 1G TOG 2G DUPL
Description
SMOOTH WALLPLATE 1G TOGGLE 2G DUPLEX IV
Long Description
Smooth Wall Plate 1-Gang Toggle 2-Gang Duplex
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Toggle and Receptacle
Wall Plate Type
Toggle Switch, Combination, Duplex Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP182-I
GTIN
00785007188349
UPC
785007188349
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1418
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
You must have an account to view stock levels
There were no add-on items found for SP182I.

* All prices subject to change.