S3863C - Smooth Chrome 2G Power Outlet 2.468 In

Legrand-Pass & Seymour

  • $5.76 (Each)
  • $5.76 (Each)

  • $115.12 (Per 20)

  • $575.61 (Per 100)

  • $1,151.22 (Per 200)
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
S3863C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3863C
Description
Smooth Chrome 2G Power Outlet 2.468 In
Signature Power Outlet, 2 Gang, 5 In;2.4688 In (Hole Dia.), 0.040 In Thickness, Wall Mount, Chrome;Smooth Metal Material, Silver, Smooth Chrome, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007138276 / 0785007138276 / 00785007138276
Weight per unit
0.2377 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Carton
$115.12 (Per 20)
Standard Packaging
$1,151.22 (Per 200)
Resources
Other Links
 
 
S3863C - Other
 
S3863C - Other
Images
 
 
S3863C - Large Image
 
S3863C - Large Image
Brochures
 
 
S3863C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Chrome;Smooth Metal
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Smooth Chrome
Dimensions and Weight
Thickness
0.040 in
Size
5"
Descriptions
Product Type
Signature Power Outlet
Long Description
Signature Power Outlet, 2 Gang, 5 in;2.4688 in (Hole Dia.), 0.040 in Thickness, Wall Mount, Chrome;Smooth Metal Material, Silver, Smooth Chrome, 0.2400 lb
Features
Two Gang Power Outlet Receptacle Opening, 2.4688" hole for 2.375" diameter device - 4 mtg. holes, Smooth Metal
Short Description
2 Gang, Wall Mount, Signature Power Outlet, Silver
Special Features
Opening;2.4688 Hole for 2.375 Diameter
extra long description
P&S S3863C SMOOTH CHROME 2G POWER O
Description
SMOOTH CHROME 2G POWER OUTLET 2.468 IN
Additional Information
dimensions
5 in;2.4688 in (Hole Dia.)
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL Listed;CSA Certified
Made in USA
yes
cutout
Power Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S3863C
GTIN
00785007138276
UPC
785007138276
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Signature Power Outlet
Packaging
Weight
0.2400 lb
Weight per each
0.2377
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
cULus
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S3863C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S3863C.

Smooth Chrome 2G Power Outlet 2.468 In
  • Our Part #: 3863C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($115.12) · 200 ($1,151.22) ·
3863C - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S3863C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
69 Eaton Wiring Devices 00087115717504
S701-GY Leviton 00078477822647
S3863C Legrand Pass & Seymour 00785007138276

* All prices subject to change.

Begin Live Chat