R26USBPDW - Rad 30W PWR Delivery Usb + Duplex 15A WH

Legrand-Pass & Seymour

  • $49.23 (Each)
  • $49.23 (Each)

  • $2,461.50 (Per 50)
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
R26USBPDW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
R26USBPDW
Description
Rad 30W PWR Delivery Usb + Duplex 15A WH
Charge Devices Up to 2X Faster With The Ultra-Fast Plus Power Delivery Usb Outlet. Made to Deliver A Leading 30 Watts Of Power and Featuring Two Built-In Type-C Usb Connections, This Solution Adds Advanced Power Delivery to The Industry-Leading Amperage Of Our Ultra-Fast Line. The Result Is A Faster, Future-Proof Option For Convenient In-Wall Charging, Specially Designed to Optimize Performance For Your Power Delivery-Enabled Devices. Easily Replace A Traditional Outlet In As Little As Ten Minutes to Gain
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007297683 / 0785007297683 / 00785007297683
Weight per unit
0.3392 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.23 (Each)
Standard Packaging
$2,461.50 (Per 50)
Resources
Images
 
 
R26USBPDW - Small Image
 
R26USBPDW - Large Image
 
R26USBPDW - Large Image
 
R26USBPDW - Large Image
 
R26USBPDW - Large Image
 
R26USBPDW - Large Image
 
R26USBPDW - Large Image
 
R26USBPDW - Large Image
 
R26USBPDW - Large Image
 
R26USBPDW - Large Image
 
R26USBPDW - Video
Brochures
 
 
R26USBPDW - Brochure
Other Links
 
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
 
R26USBPDW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15.0
connection
USB Type C/C
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Rad 30W PWR Delivery Usb + Dup 15A WH
Long Description
Charge devices up to 2X faster with the Ultra-Fast PLUS Power Delivery USB Outlet. Made to deliver a leading 30 Watts of power and featuring two built-in Type-C USB connections, this solution adds advanced Power Delivery to the industry-leading amperage of our Ultra-Fast line. The result is a faster, future-proof option for convenient in-wall charging, specially designed to optimize performance for your Power Delivery-enabled devices. Easily replace a traditional outlet in as little as ten minutes to gain
Special Features
Ultra Fast Charging
Features
USB-C Charging
extra long description
P&S R26USBPDW RAD 30W PWR DELIVERY
Description
RAD 30W PWR DELIVERY USB + DUPLEX 15A WH
Additional Information
Voltage
125.0 V
Output Current
6A
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, USB-Charging
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
R26USBPDW
GTIN
00785007297683
UPC
785007297683
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
USB, Tamper-Resistant
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3392
Carton
1
Package
50
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat