PTRA6STRB25 - 90 Degree 25" PT Conn Strand

Legrand-Pass & Seymour

  • $10.52 (Each)
  • $10.52 (Each)

  • $263.00 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PTRA6STRB25
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTRA6STRB25
Description
90 Degree 25" PT Conn Strand
Connector, 2 Poles, Gray, 25 In Length, -40 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Residential Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007044577 / 0785007044577 / 00785007044577
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.52 (Each)
Standard Packaging
$263.00 (Per 25)
Resources
Images
 
 
PTRA6STRB25 - Small Image
 
PTRA6STRB25 - Large Image
 
PTRA6STRB25 - Large Image
 
PTRA6STRB25 - Video
Brochures
 
 
PTRA6STRB25 - Brochure
Other Links
 
 
PTRA6STRB25 - Other
 
PTRA6STRB25 - Other
Features
Wire Size
12
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Dimensions and Weight
Length
25 in
Size
7.5
Descriptions
Product Type
Connector
Long Description
Connector, 2 Poles, Gray, 25 in Length, -40 °C Operating Temperature, +60 °C Operating Temperature
Short Description
Connector, Gray, Polycarbonate EA
Special Features
Right Angle;Stranded
extra long description
P&S PTRA6STRB25 90 DEGREE 25 IN PT
Description
90 DEGREE 25" PT CONN STRAND
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Standards Met
RoHS Compliant;cUL Listed
Made in USA
yes
media
Yes
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Manufacturers Part Number
PTRA6STRB25
Brand
Pass & Seymour
GTIN
00785007044577
UPC
785007044577
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
PlugTail™ Connector - Right Angle
Packaging
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, cULus UL498
Mounting
Device, Wall
environmental conditions
Flammability: UL94 V2
You must have an account to view stock levels
These alternate items can be purchased instead of PTRA6STRB25.
Jump To:

Similar Items

Similar items are close alternatives to PTRA6STRB25, though they may not be 100% alike.

90 DEGREE 25 IN PT CNTR SOLID
  • MFR Part #: PTRA6SOLB25
  • GTIN: 00785007044560
  • Manufacturer: Legrand-Pass & Seymour
Add-on items are materials that you may be interested in purchasing along with PTRA6STRB25.
Jump To:

Frequently Purchased Together

These items are compatible and complement PTRA6STRB25, providing enhanced or expanded functionality.

Duplex Receptacle, 20 A, 125 V, 2 Poles, #12 Awg Compatible Wire Size, Control C...
  • Our Part #: PT2097BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PT2097BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($370.00) ·
PT2097BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.00

Each

QTY:
Each
Add

* All prices subject to change.

false