PT8300HRED - PT HG Compact Design Recept 20A/125V Red

Legrand-Pass & Seymour

  • $12.26 (Each)
  • $12.26 (Each)

  • $122.60 (Per 10)

  • $1,226.00 (Per 100)
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
PT8300HRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT8300HRED
Description
PT HG Compact Design Recept 20A/125V Red
20A 125V Plugtail Hospital Grade Duplex Receptacle Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007091427 / 00785007091427
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.26 (Each)
Carton
$122.60 (Per 10)
Standard Packaging
$1,226.00 (Per 100)
Resources
Images
 
 
PT8300HRED - Large Image
Attachments
 
 
PT8300HRED - Specification Sheet
Other Links
 
 
PT8300HRED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
12
Voltage Rating
125
amperage rating
20
Number of Wires
3
Poles
2
connection
PlugTail
Dimensions and Weight
Depth
1.225
Width
1.750
Height
3.82
Descriptions
Long Description
20A 125V Plugtail Hospital Grade Duplex Receptacle Red
Special Features
Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each hospital-grade receptacle. The connector simply snaps into the back of the device—information, visit our PlugTail Headquarters.;no fussing with wires, stripping or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now installation is a sna
extra long description
P&S PT8300HRED PT HG COMPACT DESIGN
Product Type
PT HG Compact Design Recept 20A/125V Red
Description
PT HG COMPACT DESIGN RECEPT 20A/125V RED
Additional Information
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PT8300HRED
GTIN
00785007091427
UPC
785007091427
Taxonomies, Classifications, and Categories
Type
Plugtail Duplex Receptacle
Category Description
Residential Switches
Packaging
Weight per each
0.186
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
BOX
Application
Commercial
standard
CSA Lsied, CUL, FSUL, UL Listed
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat