PT2097HGW - SLF TST Plugtail Gfci HS GRD Rec 20A W

Legrand-Pass & Seymour

  • $77.61 (Each)
  • $77.61 (Each)

  • $776.10 (Per 10)

Availability: Currently Out Of Stock
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
PT2097HGW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT2097HGW
Description
SLF TST Plugtail Gfci HS GRD Rec 20A W
20A 125V Plugtail Self Test Hospital Grade Gfci White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007048223 / 00785007048223
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.61 (Each)
Standard Packaging
$776.10 (Per 10)
Resources
Other Links
 
 
PT2097HGW - Other
 
PT2097HGW - Other
 
PT2097HGW - Other
Images
 
 
PT2097HGW - Large Image
 
PT2097HGW - Small Image
 
PT2097HGW - Large Image
 
PT2097HGW - Video
Brochures
 
 
PT2097HGW - Brochure
Attachments
 
 
PT2097HGW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Built-in Connector
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
SLF TST Plugtail Gfci HS GRD Rec 20A W
extra long description
P&S PT2097HGW SLF TST PLUGTAIL GFCI
Description
SLF TST PLUGTAIL GFCI HS GRD REC 20A W
Long Description
20A 125V Plugtail Self Test Hospital Grade GFCI White
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
PT2097HGW
GTIN
00785007048223
UPC
785007048223
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
PLUGTAIL® Hospital Grade Tamper-Resistant 20A Self-Test GFCI Receptacle
Packaging
Weight per each
0.245
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat