FC050U - SGL Weave Sup GRP.5CBL SGL Eye

Legrand-Pass & Seymour

  • $28.82 (Each)
  • $28.82 (Each)

  • $4,323.00 (Per 150)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
FC050U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC050-U
Description
SGL Weave Sup GRP.5CBL SGL Eye
FC050U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.50 - 0.61 Inches, Bale Length 7-In, Mesh Length 11-In, Break Strength 770 LBS.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007980660 / 0785007980660 / 00785007980660
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.82 (Each)
Standard Packaging
$4,323.00 (Per 150)
Resources
Images
 
 
FC050U - Large Image
 
FC050U - Small Image
Brochures
 
 
FC050U - Brochure
Other Links
 
 
FC050U - Other
 
FC050U - Other
 
FC050U - Other
 
FC050U - Other
Descriptions
Product Type
SNG Weave Sup GRP.5CBL SNG Eye
extra long description
P&S FC050U SNG WEAVE SUP GRP.5CBL S
Description
SGL WEAVE SUP GRP.5CBL SGL EYE
Long Description
FC050U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 0.50 - 0.61 inches, Bale Length 7-in, Mesh Length 11-in, Break Strength 770 lbs.
Special Features
Standard closed mesh support grips are designed for loads up to 600 lbs. and vertical runs of no more than 100 ft. They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing. Closed mesh support grips are used when the end of the cable is accessible. Support grips are woven of corrosion-resistant tinned-bronze wire.
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
load
Approx. Break Strength: 770
Cable Size
Cable Dia. Range: 0.500-0.610; Bale Length: 7; Mesh Length: 11
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
FC050-U
GTIN
00785007980660
UPC
785007980660
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye
Packaging
Weight per each
0.095
Carton
1
Package
150
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
standard
CSA, UL/CSA Approval (consult factory)
Application
Industrial
Capacity
Various Cable Diameter Ranges
You must have an account to view stock levels
These alternate items can be purchased instead of FC050U.
Jump To:

Similar Items

Similar items are close alternatives to FC050U, though they may not be 100% alike.

Eaton Standard Support Grip, Closed Mesh Single Eye, 7" Bale, 770 LBS Break, 0.5...
  • Our Part #: SGS50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGS50
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($42.62)
SGS50 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FC050U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SGS50 Eaton Wiring Devices 00040893647081
2201013 Hubbell Wiring Device-Kellems 00783585300962
L9501 Leviton 00078477970652
FC050U Legrand Pass & Seymour 00785007980660
2201-013R Remke 00785411100234
35030 Woodhead 00786788350307
2201013 GENERAL ELECTRIC n/a
35030 GENERAL ELECTRIC n/a

* All prices subject to change.