ENP30605NA - Plastic 30" Trim & Hinged Cover 5PK

Legrand-On-Q

  • $248.60 (Each)
  • $248.60 (Each)
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
ENP30605NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP30605NA
Description
Plastic 30" Trim & Hinged Cover 5PK
The Hinged Door and Trim Ring Easily Attach to The ENP3080-Na Plastic Enclosure (ENP3080-5NA Bulk Pack) and Is Reversible, Allowing The Door to Swing From Right or Left, Adding Flexibility to The Installation. Purchase During The Project Trim-Out Phase to Complete Installation. The Hinged Cover Has Extra Venting Along The Center Plane Of The Door to Keep Components Cool and In Lockable With Provided Screws or Optional Lock.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
804428433927 / 0804428433927 / 00804428433927
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.60 (Each)
Resources
Images
 
 
ENP30605NA - Large Image
 
ENP30605NA - Large Image
 
ENP30605NA - Large Image
 
ENP30605NA - Large Image
 
ENP30605NA - Large Image
 
ENP30605NA - Large Image
 
ENP30605NA - Small Image
 
ENP30605NA - Video
Brochures
 
 
ENP30605NA - Brochure
Other Links
 
 
ENP30605NA - Other
 
ENP30605NA - Other
 
ENP30605NA - Other
 
ENP30605NA - Other
 
ENP30605NA - Other
 
ENP30605NA - Other
 
ENP30605NA - Other
 
ENP30605NA - Other
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
ABS
Material, Color, and Finish
Color
White
Descriptions
Long Description
The hinged door and trim ring easily attach to the ENP3080-NA plastic enclosure (ENP3080-5NA Bulk Pack) and is reversible, allowing the door to swing from right or left, adding flexibility to the installation. Purchase during the project trim-out phase to complete installation. The hinged cover has extra venting along the center plane of the door to keep components cool and in lockable with provided screws or optional lock.
Product Type
Plastic 30 In Trim & Hinged Cover (5PK)
extra long description
OnQ ENP30605NA PLASTIC 30 IN TRIM &
Description
PLASTIC 30" TRIM & HINGED COVER 5PK
Additional Information
Enclosure Size
30.0
media
Yes
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP30605NA
GTIN
00804428433927
UPC
804428433927
Taxonomies, Classifications, and Categories
Type
COVER
Category Description
Residential plates
Packaging
Weight per each
14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENP30605NA.
Jump To:

Similar Items

Similar items are close alternatives to ENP30605NA, though they may not be 100% alike.

Plastic 30" Hinged Cover (5PK)
  • Our Part #: ENP30605
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ENP30605
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($170.58) ·
ENP30605 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$170.58

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat