8300I - Hosp GRD Duplex Recp 20A/125VAC Iv

Legrand-Pass & Seymour

  • $26.67 (Each)
  • $26.67 (Each)

  • $2,666.79 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8300I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300-I
Description
Hosp GRD Duplex Recp 20A/125VAC Iv
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830095 / 0785007830095 / 00785007830095
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.67 (Each)
Carton
$26.67 (Each)
Standard Packaging
$2,666.79 (Per 100)
Resources
Images
 
 
8300I - Small Image
 
8300I - Large Image
Brochures
 
 
8300I - Brochure
Other Links
 
 
8300I - Other
 
8300I - Other
 
8300I - Other
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
Product Type
Hosp GRD Dup Recept 20A/125VAC I
extra long description
P&S 8300I HOSP GRD DUP RECEPT 20A/1
Description
HOSP GRD DUPLEX RECP 20A/125VAC IV
Long Description
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
One-piece nickel-plated brass mounting strap with integral ground. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Two drive screws anchor strap to back body and face. Exclusive patented feature, circuit label on face allows permanent circuit identification. .040 inch thick, nickel-plated brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8300-I
GTIN
00785007830095
UPC
785007830095
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.25
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, cULus UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2 and UL94-5 VA
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of 8300I.
Jump To:

Similar Items

Similar items are close alternatives to 8300I, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, H...
  • Our Part #: 8300V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($165.50) · 50 ($827.50)
8300V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.55

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300HI
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8300HI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($109.26) · 100 ($1,092.62)
8300HI - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.93

Each

QTY:
Each
Add
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, ...
  • Our Part #: AH8300V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH8300V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,269.00)
AH8300V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.69

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Hospital Grade, 2-Pole 3-Wire Groun...
  • Our Part #: HBL8300I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8300I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($411.50)
HBL8300I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8300I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8300I Bryant Electric 00781786005679
8300-I Bryant Electric 00781786672826
8300V Eaton Wiring Devices 00032664705632
AH8300V Eaton Wiring Devices 00032664705113
IG8300V Eaton Wiring Devices 00032664560439
62020-I Enerlites 00883951215002
HBL8300I GENERAL ELECTRIC n/a
8300V GENERAL ELECTRIC n/a
HBL8300HI Hubbell Wiring Device-Kellems 00783585015675
HBL8300I Hubbell Wiring Device-Kellems 00783585435725
BRY8300I Hubbell Wiring Device-Kellems n/a
8300-I Leviton 00078477818626
82170 Morris 00601986821704
PS8300-HSI Legrand Pass & Seymour 00785007307238
8300HI Legrand Pass & Seymour 00785007830033
PS8300-HI Legrand Pass & Seymour 00785007860023
8300I Legrand Pass & Seymour 00785007830095

* All prices subject to change.

false