692WG - Combo SW 1P 15A 120V Pilot LT 1/25 GRD WH

Legrand-Pass & Seymour

  • $22.28 (Each)
  • $22.28 (Each)

  • $1,114.14 (Per 50)

  • $2,228.29 (Per 100)

In-Stock: 86 available (check your location)
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
692WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
692-WG
Description
Combo SW 1P 15A 120V Pilot LT 1/25 GRD WH
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006117 / 0785007006117 / 00785007006117
Weight per unit
0.2133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.28 (Each)
Carton
$22.28 (Each)
Standard Packaging
$1,114.14 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
86
Resources
Images
 
 
692WG - Small Image
 
692WG - Large Image
Brochures
 
 
692WG - Brochure
Other Links
 
 
692WG - Other
 
692WG - Other
 
692WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
1
Poles
1
Voltage Rating
120/125
Wattage
Pilot Light: 1/25
connection
Side wire
Material
Thermoplastic
actuator
Toggle
amperage rating
15
Material, Color, and Finish
Finish
SATIN
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Description
COMBO SW 1P 15A 120V PILOT LT 1/25 GRD WH
Product Type
Combo SW 1P 15A120V Pilot LT 1/25 GRD W
extra long description
P&S 692WG COMBO SW 1P 15A120V PILOT
Features
Combination
Long Description
Single-Pole, Single Pilot light, Combination Switch, 15A, 120/125As, White.
Special Features
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Switch Type
Pilot, Switch
throw type
Single Throw
action
SP & Pilot Light
Load Rating
15 A @ 120 VAC
Contact Rating
15 Amp, 120/125 VAC
operating cycles
30k.0
indoor/outdoor
Indoor
Contact Configuration
N-O
Wall Plate Included
NO
Mounting Type
Wall Box
Load Type
Xenon, Universal, Fluorescent, CFL, Incandescent, LED, Halogen
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
692-WG
GTIN
00785007006117
UPC
785007006117
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2133
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 692WG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 692WG.

15 Amps, 120 Volts, Single Pole, Single Pilot Light, Combination Switch, Non-Gro...
  • MFR Part #: 692W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($222.83) · 50 ($1,114.14) ·
692W - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$22.28

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 692WG, though they may not be 100% alike.

Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
  • MFR Part #: 692-IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,114.14) ·
692IG - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$22.28

Each

QTY:
Each
Add
Single-Pole, Single Pilot Light, Combination Switch, 15A, 120/125AS, White.
  • MFR Part #: 692-LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,114.14) ·
692LAG - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$22.28

Each

QTY:
Each
Add
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 1...
  • MFR Part #: 277W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
277W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$18.05

Each

QTY:
Each
Add
COMBO SW 1P 15A120V PILOT LT 1/25 GRD BN
  • MFR Part #: 692G
  • GTIN: 00785007006087
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 692WG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC109W Bryant Electric 00883778110030
277W Eaton Wiring Devices 00032664223211
82150L-W Enerlites 00883951216504
5226-W Leviton 00078477227008
82096 Morris 00601986820967
692-WG Legrand Pass & Seymour 00785007006117

* All prices subject to change.

Begin Live Chat