691TR - TR Combo 1P Switch + Rec 15A/120V BN

Legrand-Pass & Seymour

  • $41.13 (Each)
  • $41.13 (Each)

  • $2,056.50 (Per 50)
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
691TR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
691TR
Description
TR Combo 1P Switch + Rec 15A/120V BN
Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to Any Room In Your Home Without Having to Add or Replace Wall Boxes. This Tamper-Resistant Version Features A Dual Mechanical Shutter System to Help Prevent The Insertion Of Foreign Objects, Making It Much Safer and More Convenient Than Plastic Outlet Caps. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007242454 / 0785007242454 / 00785007242454
Weight per unit
0.2171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.13 (Each)
Standard Packaging
$2,056.50 (Per 50)
Resources
Images
 
 
691TR - Large Image
Other Links
 
 
691TR - Other
 
691TR - Other
 
691TR - Other
Brochures
 
 
691TR - Brochure
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
120/125
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
Poles
Single Pole
actuator
Toggle
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
extra long description
P&S 691TR TR COMBO 1P SWITCH + REC
Product Type
TR Combo 1P Switch + Rec 15A/120V BN
Description
TR COMBO 1P SWITCH + REC 15A/120V BN
Long Description
Our standard Pass and Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes. This tamper-resistant version features a dual mechanical shutter system to help prevent the insertion of foreign objects, making it much safer and more convenient than plastic outlet caps. For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
operating cycles
30000
Contact Rating
120/125 VAC, 15 Amp
Voltage
120.0 V
Contact Configuration
N-O
action
SP & Recptacle
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
691TR
GTIN
00785007242454
UPC
785007242454
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2171
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, UL20, UL498
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 691TR.
Jump To:

Similar Items

Similar items are close alternatives to 691TR, though they may not be 100% alike.

Our Standard Pass and Seymour Combination Switches Allow You to Add Lights to An...
  • Our Part #: 691TRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 691TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($221.40) · 50 ($1,107.00) ·
691TRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.14

Each

QTY:
Each
Add
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Neon Pilot, S...
  • Our Part #: TR274B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TR274B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 80 ($1,088.00) ·
TR274B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13.60

Each

QTY:
Each
Add
TR COMBO 1P SWITCH + REC 15A/120V LA
  • MFR Part #: 691TRLA
  • GTIN: 00785007108651
  • Manufacturer: Legrand-Pass & Seymour
TR COMBO 1P SWITCH + REC 15A/120V I
  • MFR Part #: 691TRI
  • GTIN: 00785007240849
  • Manufacturer: Legrand-Pass & Seymour
Cross Referenced

These items are similar to 691TR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC108TR Bryant Electric 00883778302244
TR274B Eaton Wiring Devices 00032664722257
T5225 Leviton 00078477378588
691TR Legrand Pass & Seymour 00785007242454
RC108TR GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat