623 - Fluor LH Plunger Snap-In 660W 600V

Legrand-Pass & Seymour

  • $10.98 (Each)
  • $10.98 (Each)

  • $109.80 (Per 10)

  • $1,098.00 (Per 100)
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
623
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
623
Description
Fluor LH Plunger Snap-In 660W 600V
Snap-In, High Output With Plunger.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007666236 / 0785007666236 / 00785007666236
Weight per unit
0.1005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.98 (Each)
Carton
$109.80 (Per 10)
Standard Packaging
$1,098.00 (Per 100)
Resources
Other Links
 
 
623 - Other
 
623 - Other
Brochures
 
 
623 - Brochure
Images
 
 
623 - Large Image
 
623 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Fluor LH Plunger Snap-In 660W 600V
extra long description
P&S 623 FLUOR LH PLUNGER SNAP-IN 66
Description
FLUOR LH PLUNGER SNAP-IN 660W 600V
Long Description
Snap-In, high output with plunger.
Special Features
Snap in, high output with plunger
Additional Information
Lamp Length
1.4
lamp size
1.4"
Voltage
600.0 V
Base
Lamp
Manufacturer Information
Brand
Pass & Seymour
GTIN
00785007666236
UPC
785007666236
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Fluorescent Lampholder
Packaging
Weight per each
0.1005
Carton
10
Package
100
Uses, Certifications, and Standards
Frequency Rating
660Watt
Mounting
Lamp
Application
Residential
standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat