5362I - Recept Dup 20A 125V S+B Wire Iv

Legrand-Pass & Seymour

  • $6.57 (Each)
  • $6.57 (Each)

  • $65.73 (Per 10)

  • $657.27 (Per 100)

Availability: In Stock Locally
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
5362I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5362I
Description
Recept Dup 20A 125V S+B Wire Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Flush Mount;Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007536225 / 00785007536225
Weight per unit
0.2411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Carton
$65.73 (Per 10)
Standard Packaging
$657.27 (Per 100)
Resources
Images
 
 
5362I - Small Image
 
5362I - Large Image
 
5362I - Large Image
Attachments
 
 
5362I - Specification Sheet
Other Links
 
 
5362I - Other
 
5362I - Other
 
5362I - Other
Brochures
 
 
5362I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.32 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Flush Mount;Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2400 lb
Features
Hard Use Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt Ivory
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, Nylon
Special Features
Corrosion-Resistant;Easy Access Break Off Tab for Fast Connection;8 Hole Internal Screw Pressure Plate
Description
RECEPT DUP 20A 125V S+B WIRE IV
extra long description
P&S 5362I RECEPT DUP 20A 125V S+B W
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Flush Mount;Wall Mount
Resistance Properties
Corrosion Resistant;Impact Resistant
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5362I
GTIN
00785007536225
UPC
785007536225
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.2400 lb
Weight per each
0.2411
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5362I.
Jump To:

Similar Items

Similar items are close alternatives to 5362I, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 5362V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5362V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($340.00) ·
5362V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.80

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: 5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5362I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($190.90) ·
5362I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5362I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5362-I Bryant Electric 00781786625471
5362V Eaton Wiring Devices 00032664704451
5352AI Hubbell Wiring Device-Kellems 00783585109770
5362I Hubbell Wiring Device-Kellems 00783585835006
HBL5352I Hubbell Wiring Device-Kellems 00783585435046
5362-I Leviton 00078477139516
BR20-I Leviton 00078477819807
82130 Morris 00601986821308
5362I Legrand Pass & Seymour 00785007536225
CBRS20 Bryant Electric 00781786161153
CBRS20I Bryant Electric 00781786161177
BR20V Eaton Wiring Devices 00032664515095
5352-I Leviton 00078477819616

* All prices subject to change.

Begin Live Chat