5361GRY - Recp SGL 20A 125V S+B Wire Gry

Legrand-Pass & Seymour

  • $22.88 (Each)
  • $22.88 (Each)

  • $228.80 (Per 10)

  • $2,288.00 (Per 100)
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
5361GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5361GRY
Description
Recp SGL 20A 125V S+B Wire Gry
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007536133 / 0785007536133 / 00785007536133
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Carton
$228.80 (Per 10)
Standard Packaging
$2,288.00 (Per 100)
Resources
Images
 
 
5361GRY - Large Image
 
5361GRY - Small Image
Attachments
 
 
5361GRY - Specification Sheet
Other Links
 
 
5361GRY - Other
 
5361GRY - Other
 
5361GRY - Other
Brochures
 
 
5361GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Material
Nylon;Other
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.093
Height
3.68
Descriptions
Product Type
Recp SGL 20A 125V S+B Wire Gry
extra long description
P&S 5361GRY RECP SGL 20A 125V S+B W
Long Description
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. One-piece brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for pos
Description
RECP SGL 20A 125V S+B WIRE GRY
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5361GRY
GTIN
00785007536133
UPC
785007536133
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.183
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CUL, FEDSPEC, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5361GRY.
Jump To:

Cross Referenced

These items are similar to 5361GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5361GRY Bryant Electric 781786625433
5361GY Eaton Wiring Devices 00032664382208
HBL5361GRY Hubbell Wiring Device-Kellems 00783585014302
RR201GY Hubbell Wiring Device-Kellems 00883778110634
5361-GY Leviton 00078477498767
5361GRY Legrand Pass & Seymour 00785007536133
5351I Bryant Electric 00781786174115
5361 GY GENERAL ELECTRIC n/a
5361GY GENERAL ELECTRIC n/a
GE41029 GENERAL ELECTRIC n/a
HBL5361GRY GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat