5361 - SGL Recp 20A 125V S+B Wire BR

Legrand-Pass & Seymour

  • $22.88 (Each)
  • $22.88 (Each)

  • $228.80 (Per 10)

  • $2,288.00 (Per 100)
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
5361
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5361
Description
SGL Recp 20A 125V S+B Wire BR
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007536102 / 0785007536102 / 00785007536102
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Carton
$228.80 (Per 10)
Standard Packaging
$2,288.00 (Per 100)
Resources
Images
 
 
5361 - Small Image
 
5361 - Large Image
Brochures
 
 
5361 - Brochure
Other Links
 
 
5361 - Other
 
5361 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
amperage rating
20
Voltage Rating
125
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
1.093
Height
3.68
Descriptions
extra long description
P&S 5361 RECP SGL 20A 125V S+B WIRE
Product Type
Recp SGL 20A 125V S+B Wire BN
Long Description
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. One-piece brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for pos
Description
SGL RECP 20A 125V S+B WIRE BR
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5361
GTIN
00785007536102
UPC
785007536102
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.183
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
CUL, FEDSPEC, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5361.
Jump To:

Cross Referenced

These items are similar to 5361 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5351 Bryant Electric 781786660403
5361 Bryant Electric 7.81787E+11
1877B Eaton Wiring Devices 00032664204357
5361B Eaton Wiring Devices 00032664381904
61200-A Enerlites 00883951216108
61200-BR Enerlites 00883951413323
RR201 Hubbell Wiring Device-Kellems 00883778100253
5801 Leviton 00078477249000
5351 Legrand Pass & Seymour 00785007535105
5361 Legrand Pass & Seymour 00785007536102
HBL5361 Hubbell Wiring Device-Kellems 00783585013909
5361 Leviton 00078477498705

* All prices subject to change.

Begin Live Chat