5296BK - Straight Blade Conn 3W 15A 125V Dead Front

Legrand-Pass & Seymour

  • $9.67 (Each)
  • $9.67 (Each)

  • $483.54 (Per 50)

  • $967.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5296BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5296-BK
Description
Straight Blade Conn 3W 15A 125V Dead Front
Straight Blade Connector 15A 125V Dead Front
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007529616 / 0785007529616 / 00785007529616
Weight per unit
0.1144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.67 (Each)
Carton
$9.67 (Each)
Standard Packaging
$483.54 (Per 50)
Resources
Images
 
 
5296BK - Small Image
 
5296BK - Large Image
Brochures
 
 
5296BK - Brochure
Other Links
 
 
5296BK - Other
 
5296BK - Other
 
5296BK - Other
 
5296BK - Other
 
5296BK - Other
Features
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3.0
Wire Size
4
Material
Nylon
connection
Wire Grounding
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2.3 in
Descriptions
Product Type
STR BLD Conn 3W 15A 125V Dead Front
extra long description
P&S 5296BK STR BLD CONN 3W 15A 125V
Long Description
Straight Blade Connector 15A 125V Dead Front
Special Features
Simple turn & twist assemby for quick installation
Description
STRAIGHT BLADE CONN 3W 15A 125V DEAD FRONT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5296-BK
GTIN
00785007529616
UPC
785007529616
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1144
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
standard
CSA, UL, UL 498
Application
Stage & Entertainment
You must have an account to view stock levels
These alternate items can be purchased instead of 5296BK.
Jump To:

Similar Items

Similar items are close alternatives to 5296BK, though they may not be 100% alike.

Eaton Arrow Hart Straight Blade Connector , #18-12 Awg, 15A, Commercial, 125V, B...
  • Our Part #: 4887
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 4887-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($132.70) · 100 ($1,327.00)
4887 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5296BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SA993 Eaton Wiring Devices 00052757993203
HBL5969VBLK Hubbell Wiring Device-Kellems 00783585013275
515-CR Leviton 00078477841549
5259-VB Leviton 00078477055052
114GMC Legrand Pass & Seymour 00785007028072
5296BK Legrand Pass & Seymour 00785007529616
5269NBLK Eaton Wiring Devices n/a

* All prices subject to change.

false