5262W - Recept Duplex 15A 125V S+B Wire WH

Legrand-Pass & Seymour

  • $13.04 (Each)
  • $13.04 (Each)

  • $130.42 (Per 10)

  • $1,304.19 (Per 100)
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
5262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5262W
Description
Recept Duplex 15A 125V S+B Wire WH
Hard Use Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007526271 / 0785007526271 / 00785007526271
Weight per unit
0.2032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.04 (Each)
Carton
$130.42 (Per 10)
Standard Packaging
$1,304.19 (Per 100)
Resources
Images
 
 
5262W - Small Image
 
5262W - Large Image
 
5262W - Video
Brochures
 
 
5262W - Brochure
Other Links
 
 
5262W - Other
 
5262W - Other
 
5262W - Other
Attachments
 
 
5262W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
Voltage Rating
125
amperage rating
15
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Recept Duplex 15A 125V S+B Wire WH
Description
RECEPT DUPLEX 15A 125V S+B WIRE WH
Long Description
Hard Use Spec Grade Duplex Receptacle Back and Side Wire 15A 125V
Special Features
Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. 8 hole internal screw-pressure-plate back wire terminals accept #14 – #10 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from each other for posi
extra long description
P&S 5262W RECEPT DUPLEX 15A 125V S+
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5262W
GTIN
00785007526271
UPC
785007526271
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2032
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5262W.
Jump To:

Cross Referenced

These items are similar to 5262W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5262-W Bryant Electric 00781786625037
5262W Eaton Wiring Devices 00032664704352
5262W Hubbell Wiring Device-Kellems 00783585834979
5262-W Leviton 00078477139431
5262W Legrand Pass & Seymour 00785007526271
CBRS15W Bryant Electric 00781786161146
5252W Eaton Wiring Devices 00032664387906
BR15W Eaton Wiring Devices 00032664515064
BR15-W Leviton 00078477819777
5262DW Woodhead 00786788718640
5262CW GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat