3769 - R SGL 50a250vdc50a600vac

Legrand-Pass & Seymour

  • $178.74 (Each)
  • $178.74 (Each)

  • $1,787.40 (Per 10)
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
3769
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3769
Description
R SGL 50a250vdc50a600vac
Receptacle Single 50A 250VDC/50A 600vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007376906 / 00785007376906
Weight per unit
0.572 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.74 (Each)
Standard Packaging
$1,787.40 (Per 10)
Resources
Images
 
 
3769 - Small Image
 
3769 - Large Image
Other Links
 
 
3769 - Other
 
3769 - Other
 
3769 - Other
Brochures
 
 
3769 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250VDC, 600VAC
Number of Wires
4
amperage rating
50
Poles
Consult the Factory
Wire Size
Consult the Factory
Material
Nylon
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.08 W x 3.28 H
Descriptions
Product Type
R SGL 50a250vdc50a600vac
Description
R SGL 50A250VDC50A600VAC
extra long description
P&S 3769 R SGL 50A250VDC50A600VAC
Long Description
Receptacle Single 50A 250VDC/50A 600VAC
Special Features
Turnlok® Corrosion-Resistant Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3769
GTIN
00785007376906
UPC
785007376906
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Corrosion-Resistant Receptacle
Packaging
Weight per each
0.572
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
None
environmental conditions
Consult the Factory
standard
UL498, CSA C22.2 No. 42
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3769.
Jump To:

Cross Referenced

These items are similar to 3769 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3769 Bryant Electric 781786652804
3769 Eaton Wiring Devices 00040893681665
HBL3769 Hubbell Wiring Device-Kellems 00783585236469
3769 Leviton 00078477804445
3769 Legrand Pass & Seymour 00785007376906
3769 GENERAL ELECTRIC n/a
HBL3769 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat