26CATVW - Cable/TV 1OUTLET 1GANG W

Legrand-On-Q

  • $6.65 (Each)
  • $6.65 (Each)

  • $332.34 (Per 50)

  • $664.68 (Per 100)
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
26CATVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26CATVW
Description
Cable/TV 1OUTLET 1GANG W
Decorator Wall Plate, 1 Gang, 1.3 (W) X 3.812 (H) In, White, Nickel Plated (Connector), 0.12329 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007027075 / 00785007027075
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Carton
$6.65 (Each)
Standard Packaging
$332.34 (Per 50)
Resources
Images
 
 
26CATVW - Large Image
 
26CATVW - Small Image
 
26CATVW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Steel;High-Impact Thermoplastic (Face)
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Nickel Plated (Connector)
Dimensions and Weight
Thickness
1.3
Size
3.8"
Descriptions
Special Features
Zinc-Plated Steel Strap;Decorator Outline
Product Type
Decorator Wall Plate
Long Description
Decorator Wall Plate, 1 Gang, 1.3 (W) x 3.812 (H) in, White, Nickel Plated (Connector), 0.12329 lb
Features
Single gang Decorator with F type coaxial connector.
Short Description
1 Gang, Decorator Wall Plate, White
extra long description
OnQ 26CATVW CABLE/TV 1OUTLET 1GANG
Description
CABLE/TV 1OUTLET 1GANG W
Additional Information
dimensions
1.3 (W) x 3.812 (H) in
package quantity
50 CT
Standards Met
UL Listed;RoHS Compliant
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
26CATVW
GTIN
00785007027075
UPC
785007027075
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Coaxial Connector
Packaging
Weight
0.12329 lb
Weight per each
0.128
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
standard
UL 1863
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26CATVW.
Jump To:

Cross Referenced

These items are similar to 26CATVW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2162W Eaton Wiring Devices 00032664546976
6505-W Enerlites 00883951410438
NS780W Hubbell Wiring Device-Kellems 00883778501807
40681-W Leviton 00078477361818
80381-W Leviton 00078477834916
CA-CJ-WH Lutron Electronics 00784276013697
NT-CJ-WH Lutron Electronics 00027557676557
85116 Morris 00601986851169
26CATVW Legrand Pass & Seymour 00785007027075

* All prices subject to change.

Begin Live Chat