26352I - Decor Recp 20A 125V S+B Wire Iv

Legrand-Pass & Seymour

  • $9.56 (Each)
  • $9.56 (Each)

  • $95.60 (Per 10)

  • $956.00 (Per 100)
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
26352I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26352I
Description
Decor Recp 20A 125V S+B Wire Iv
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785388 / 0785007785388 / 00785007785388
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.56 (Each)
Carton
$95.60 (Per 10)
Standard Packaging
$956.00 (Per 100)
Resources
Other Links
 
 
26352I - Other
 
26352I - Other
Brochures
 
 
26352I - Brochure
Images
 
 
26352I - Small Image
 
26352I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Product Type
Decor Recp 20A 125V S+B Wire Iv
Description
DECOR RECP 20A 125V S+B WIRE IV
extra long description
P&S 26352I DECOR RECP 20A 125V S+B
Long Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side and internal screw-pressure-plate back wire ac
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
26352I
GTIN
00785007785388
UPC
785007785388
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
CULUS, FEDSPEC, UL498, cUL CSA
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26352I.
Jump To:

Similar Items

Similar items are close alternatives to 26352I, though they may not be 100% alike.

Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14...
  • Our Part #: 6352V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6352V-BU
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.20) · 50 ($491.00) ·
6352V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.82

Each

QTY:
Each
Add
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
  • Our Part #: 26342I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 26342I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($936.00) ·
26342I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 26352I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9352I Bryant Electric 00781786742055
6362V Eaton Wiring Devices 00032664513411
HBL2162I Hubbell Wiring Device-Kellems 00783585060484
16362-I Leviton 00078477819456
82180 Morris 00601986821803
26342-I Legrand Pass & Seymour 00785007785210
26352I Legrand Pass & Seymour 00785007785388
HBL2162I GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat