24W47 - Locking IP67 Plug 15A 125V L5-15P

Legrand-Pass & Seymour

  • $23.41 (Each)
  • $23.41 (Each)

  • $234.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
24W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
24W-47
Description
Locking IP67 Plug 15A 125V L5-15P
Locking Watertight Plug, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007114225 / 0785007114225 / 00785007114225
Weight per unit
0.2885 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.41 (Each)
Standard Packaging
$234.10 (Per 10)
Resources
Images
 
 
24W47 - Small Image
 
24W47 - Large Image
Brochures
 
 
24W47 - Brochure
Other Links
 
 
24W47 - Other
 
24W47 - Other
 
24W47 - Other
Features
amperage rating
15
Wire Size
18-10
Poles
2
Voltage Rating
277
Material
Rubber
Number of Wires
3
Dimensions and Weight
Size
3"
Descriptions
Product Type
Locking IP67 Plug 15A 125V L5-15P
Description
LOCKING IP67 PLUG 15A 125V L5-15P
extra long description
P&S 24W47 LOCKING IP67 PLUG 15A 125
Long Description
Locking Watertight Plug, 15amp 125volt, NEMA Configuration L5-15, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Watertight, rubber body construction, closure cap, nickel plated blades, multiple seals between plug/connector
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
24W-47
GTIN
00785007114225
UPC
785007114225
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
LOCKING PLUG
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2885
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CSA, UL 498
Application
Commercial
nema rating
L5-15P
You must have an account to view stock levels
These alternate items can be purchased instead of 24W47.
Jump To:

Similar Items

Similar items are close alternatives to 24W47, though they may not be 100% alike.

Eaton Arrow Hart Watertight Locking Plug, Complex Environment, #18-10 Awg, 15A, ...
  • Our Part #: 24W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24W47
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($291.00)
24W47 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.10

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Plug, 15A, 125V Ac, 2 Pole, 3 Wire, Thermoplasti...
  • Our Part #: HBL24W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL24W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($893.50)
HBL24W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 24W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
24W47BRY Bryant Electric 00781786187405
24W47 Eaton Wiring Devices 00040893631035
1520-PW6P Ericson 00782862824863
1520PW GENERAL ELECTRIC n/a
24W47 GENERAL ELECTRIC n/a
47CM20C GENERAL ELECTRIC n/a
HBL24W47 GENERAL ELECTRIC n/a
24W47H Hubbell Wiring Device-Kellems n/a
HBL24W47A Hubbell Wiring Device-Kellems 00783585131245
24W47 Leviton 00078477848333
24W47 Legrand Pass & Seymour 00785007114225
24W47 Woodhead 00786788712020

* All prices subject to change.

false