2097TRWRGRY - Radiant SLF TST TR WR GFI 20A 125V Gry

Legrand-Pass & Seymour

  • $32.07 (Each)
  • $32.07 (Each)

  • $320.70 (Per 10)
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
2097TRWRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097TRWRGRY
Description
Radiant SLF TST TR WR GFI 20A 125V Gry
20A 125V Self-Test Tamper-Resistant Weather-Resistant Gfci Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007036312 / 00785007036312
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.07 (Each)
Standard Packaging
$320.70 (Per 10)
Resources
Other Links
 
 
2097TRWRGRY - Other
 
2097TRWRGRY - Other
 
2097TRWRGRY - Other
 
2097TRWRGRY - Other
 
2097TRWRGRY - Other
 
2097TRWRGRY - Other
 
2097TRWRGRY - Other
Images
 
 
2097TRWRGRY - Small Image
 
2097TRWRGRY - Large Image
 
2097TRWRGRY - Large Image
 
2097TRWRGRY - Large Image
 
2097TRWRGRY - Large Image
 
2097TRWRGRY - Large Image
 
2097TRWRGRY - Large Image
 
2097TRWRGRY - Large Image
 
2097TRWRGRY - Large Image
Brochures
 
 
2097TRWRGRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant SLF TST TR WR GFI 20A 125V Gry
extra long description
P&S 2097TRWRGRY RADIANT SLF TST TR
Description
RADIANT SLF TST TR WR GFI 20A 125V GRY
Long Description
20A 125V Self-Test Tamper-Resistant Weather-Resistant GFCI Gray
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097TRWRGRY
GTIN
00785007036312
UPC
785007036312
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification Grade Weather-Resistant 20A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat