2097TRNAI - Radiant Nafta SLF TST TR GFI 20A Iv

Legrand-Pass & Seymour

  • $48.28 (Each)
  • $48.28 (Each)

  • $482.80 (Per 10)
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
2097TRNAI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097TRNAI
Description
Radiant Nafta SLF TST TR GFI 20A Iv
20A 125V Self Test Tamper Resistant Nafta Gfci Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007049916 / 00785007049916
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.28 (Each)
Standard Packaging
$482.80 (Per 10)
Resources
Other Links
 
 
2097TRNAI - Other
 
2097TRNAI - Other
 
2097TRNAI - Other
 
2097TRNAI - Other
 
2097TRNAI - Other
 
2097TRNAI - Other
 
2097TRNAI - Other
Images
 
 
2097TRNAI - Large Image
 
2097TRNAI - Small Image
 
2097TRNAI - Large Image
 
2097TRNAI - Large Image
 
2097TRNAI - Large Image
Brochures
 
 
2097TRNAI - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Nafta SLF TST TR GFI 20A Iv
extra long description
P&S 2097TRNAI RADIANT NAFTA SLF TST
Description
RADIANT NAFTA SLF TST TR GFI 20A IV
Long Description
20A 125V Self Test Tamper Resistant NAFTA GFCI Ivory
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097TRNAI
GTIN
00785007049916
UPC
785007049916
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
NAFTA-Compliant Specification Grade Tamper-Resistant 20A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat