2087I - Radiant Dead FRNT Self Test Gfci 20A I

Legrand-Pass & Seymour

  • $43.11 (Each)
  • $43.11 (Each)

  • $431.10 (Per 10)
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
2087I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2087I
Description
Radiant Dead FRNT Self Test Gfci 20A I
20A 125V Deadfront Self-Test Gfci Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007036077 / 00785007036077
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.11 (Each)
Standard Packaging
$431.10 (Per 10)
Resources
Other Links
 
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
Images
 
 
2087I - Small Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
Brochures
 
 
2087I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Control Circuit
Material
Thermoplatic
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Dead FRNT Self Test Gfci 20A I
Description
RADIANT DEAD FRNT SELF TEST GFCI 20A I
extra long description
P&S 2087I RADIANT DEAD FRNT SELF TE
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Long Description
20A 125V Deadfront Self-Test GFCI Ivory
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2087I
GTIN
00785007036077
UPC
785007036077
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Specification Grade Dead-Front 20A Self-Test GFCI Receptacle
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2087I.
Jump To:

Similar Items

Similar items are close alternatives to 2087I, though they may not be 100% alike.

Eaton Blankface Gfci, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flu...
  • Our Part #: SGFD20V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGFD20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($475.10) · 40 ($1,900.40) ·
SGFD20V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.51

Each

QTY:
Each
Add
Gfci Dead Front Motor SW 20A 120V Iv
  • Our Part #: 2085I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2085-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($214.90) ·
2085I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat