1597TRALA - Radiant Self Test TR Alrm Gfci 15A 125V L

Legrand-Pass & Seymour

  • $34.93 (Each)
  • $34.93 (Each)

  • $349.30 (Per 10)
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
1597TRALA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-TRALA
Description
Radiant Self Test TR Alrm Gfci 15A 125V L
15A 125V Gfci Tamper Resistant Receptacle, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007047974 / 00785007047974
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.93 (Each)
Standard Packaging
$349.30 (Per 10)
Resources
Images
 
 
1597TRALA - Small Image
 
1597TRALA - Large Image
 
1597TRALA - Large Image
 
1597TRALA - Large Image
 
1597TRALA - Large Image
 
1597TRALA - Large Image
Brochures
 
 
1597TRALA - Brochure
Other Links
 
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
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
125
actuator
Control Circuit
Material
Thermoplatic
amperage rating
15
Poles
2
interrupt rating
4 to 6 mA
connection
Back and side wire
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant SLF TST TR Alrm Gfci 15A 125V L
extra long description
P&S 1597TRALA RADIANT SLF TST TR AL
Description
RADIANT SELF TEST TR ALRM GFCI 15A 125V L
Long Description
15A 125V GFCI Tamper Resistant Receptacle, Light Almond
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597-TRALA
GTIN
00785007047974
UPC
785007047974
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1597TRALA.
Jump To:

Similar Items

Similar items are close alternatives to 1597TRALA, though they may not be 100% alike.

Eaton Gfci Receptacle, Audible Alarm, Tamper Resistant, Self-Test, #14 - 10 Awg,...
  • Our Part #: TRSGFA15LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGFA15LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($261.30) ·
TRSGFA15LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.13

Each

QTY:
Each
Add
Gfci Recep TR Alarm 15A 125V La
  • Our Part #: 1595TRALA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1595-TRALA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1595TRALA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat