1595W - 15A 125V WH GFI Dupl Recpt

Legrand-Pass & Seymour

  • $14.79 (Each)
  • $14.79 (Each)

  • $147.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
1595W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595W
Description
15A 125V WH GFI Dupl Recpt
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available.</P>
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007423365 / 00785007423365
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.79 (Each)
Carton
$147.90 (Per 10)
Resources
Images
 
 
1595W - Large Image
 
1595W - Small Image
Brochures
 
 
1595W - Brochure
Other Links
 
 
1595W - Other
 
1595W - Other
 
1595W - Other
 
1595W - Other
 
1595W - Other
 
1595W - Other
Descriptions
Description
15A 125V WH GFI DUPL RECPT
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available.</p>
Product Type
Disc Sub 1597W
extra long description
P&S 1595W DISC SUB 1597W
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595W
GTIN
00785007423365
UPC
785007423365
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of 1595W.
Jump To:

Similar Items

Similar items are close alternatives to 1595W, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1597W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($226.00)
1597W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.60

Each

QTY:
Each
Add
Gfci Deco Duplex 15A 125V WH
  • Our Part #: VGF15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($113.40)
VGF15W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1595W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VGF15W Eaton Wiring Devices 00032664657733
82331 Morris 00601986823319
1595W Legrand Pass & Seymour 00785007423365
GF15WL Bryant Electric 00883778113529
GF15WLA Bryant Electric 00883778379024

* All prices subject to change.