1595TRBK - 15A 125V BK TR GFI Dupl Recpt

Legrand-Pass & Seymour

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
1595TRBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595TRBK
Description
15A 125V BK TR GFI Dupl Recpt
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Our Spec-Grade Gfci Are The Most Durable Gfci Available. Also Features Patented Safelock? Protection?If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.</P><P>For Detailed Tamper-Resistant Receptacle Information, Visit Our <Span Style=""Color: #45C1D9?""><A Hre
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007243611 / 00785007243611
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$169.90 (Per 10)
Resources
Images
 
 
1595TRBK - Large Image
 
1595TRBK - Small Image
Brochures
 
 
1595TRBK - Brochure
Other Links
 
 
1595TRBK - Other
 
1595TRBK - Other
 
1595TRBK - Other
 
1595TRBK - Other
 
1595TRBK - Other
 
1595TRBK - Other
Descriptions
Description
15A 125V BK TR GFI DUPL RECPT
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock? protection?if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.</p><p>For detailed Tamper-Resistant receptacle information, visit our <span style=""color: #45c1d9?""><a hre
Product Type
Disc Sub 1597TRBK
extra long description
P&S 1595TRBK DISC SUB 1597TRBK
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595TRBK
GTIN
00785007243611
UPC
785007243611
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of 1595TRBK.
Jump To:

Similar Items

Similar items are close alternatives to 1595TRBK, though they may not be 100% alike.

Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically ...
  • Our Part #: 1597TRBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TRBK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($180.80)
1597TRBK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.08

Each

QTY:
Each
Add
Gfci TR Deco Duplex 15A 125V BK
  • Our Part #: TRVGF15BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TRVGF15BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
TRVGF15BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 1595TRBK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1595TRBK Legrand Pass & Seymour 00785007243611

* All prices subject to change.