1595TRAI - 15A 125V Alrm Gfci RCP

Legrand-Pass & Seymour

  • $21.44 (Each)
  • $21.44 (Each)

  • $214.40 (Per 10)

Availability: In Stock Locally
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
1595TRAI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595TRAI
Description
15A 125V Alrm Gfci RCP
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; Ivory Color; 5-15R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval; 125 Vac At 60 HZ Voltage Rating
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500702128
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.44 (Each)
Standard Packaging
$214.40 (Per 10)
Resources
Attachments
 
 
1595TRAI - Specification Sheet
Images
 
 
1595TRAI - Small Image
 
1595TRAI - Large Image
Installation Sheets
 
 
1595TRAI - Installation Sheet
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
125 VAC AT 60 HZ
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Gfci Receptacle
Description
15A 125V ALRM GFCI RCP
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; IVORY COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Temperature Rating -35 to 66 Deg C; Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Constructional Feature Tamper Resistant; Applicable Standard NEMA WD-1/WD-6
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Manufacturers Part Number
1595TRAI
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DUPLEX
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595TRAI.
Jump To:

Similar Items

Similar items are close alternatives to 1595TRAI, though they may not be 100% alike.

15A 125V Gfci Tamper Resistant Receptacle, Ivory
  • Our Part #: 1597TRAI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TRAI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($339.70) ·
1597TRAI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat