UGB204146 - 2/0AWG, #14-4 6PRT Ground Bar

Panduit

  • $28.92 (Each)
  • $28.92 (Each)

  • $144.60 (Per 5)
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
UGB204146
Manufacturer
Panduit
Manufacturer's Part Number
UGB2/0-414-6
Description
2/0AWG, #14-4 6PRT Ground Bar
The UGB2/0-414-6 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 6 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983402229 / 0074983402229 / 00074983402229
Weight per unit
0.2783 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.92 (Each)
Carton
$144.60 (Per 5)
Resources
Attachments
 
 
UGB204146 - Specification Sheet
Other Links
 
 
UGB204146 - Other
 
UGB204146 - Other
Images
 
 
UGB204146 - Video
 
UGB204146 - Large Image
 
UGB204146 - Small Image
Tech Bulletins
 
 
UGB204146 - Tech Bulletin
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
Copper
Material, Color, and Finish
Clamp Material
Copper
Color
Silver
Dimensions and Weight
Length
4.92
Descriptions
Long Description
The UGB2/0-414-6 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts #14 – #4 AWG wire in 6 wire ports and up to a 2/0 AWG main equipment grounding conductor with a compression or mechanical connector. Several mounting options are available, including bonding stand-offs, isolation stand-offs, and direct mounting to a panel.
Product Type
Structuredground™ UGB2/0-414-6 Universal GRD Bar, Silver, Cu
Description
2/0AWG, #14-4 6PRT GROUND BAR
extra long description
PAN UGB2/0-414-6 StructuredGround™
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
UGB2/0-414-6
Brand
PANDUIT
GTIN
00074983402229
UPC
074983402229
Taxonomies, Classifications, and Categories
Type
Grounding Busbar
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.2783
Carton
5
Uses, Certifications, and Standards
standard
UL 467 and CSA certified 22.2 no.41
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat