TF10WHX - TF10WHX WHT Tee Duct Cover

Panduit

  • $2.52 (Each)
  • $2.52 (Each)

  • $25.20 (Per 10)

  • $126.00 (Per 50)
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
TF10WHX
Manufacturer
Panduit
Manufacturer's Part Number
TF10WH-X
Description
TF10WHX WHT Tee Duct Cover
The Low Voltage Tee Fitting Extends Cable Runs In A Tee Configuration and Is Used With LD10 Raceway. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983586455 / 0074983586455 / 00074983586455
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Carton
$25.20 (Per 10)
Standard Packaging
$126.00 (Per 50)
Resources
Images
 
 
TF10WHX - Video
 
TF10WHX - Small Image
 
TF10WHX - Large Image
Attachments
 
 
TF10WHX - Specification Sheet
Other Links
 
 
TF10WHX - Other
 
TF10WHX - Other
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
PVC
Cover Type
Tee
Dimensions and Weight
Width
1.6
Length
3.4
Descriptions
Description
TF10WHX WHT TEE DUCT COVER
Product Type
Surface Raceway, LD10 Low Voltage Tee, White
extra long description
PAN TF10WH-X SURFACE RACEWAY, LD10
Long Description
The low voltage tee fitting extends cable runs in a tee configuration and is used with LD10 raceway. It is white.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
TF10WH-X
GTIN
00074983586455
UPC
074983586455
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Surface Raceway Fitting
Packaging
Weight per each
0.59
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat