T70CWH10 - Raceway Cover

Panduit

  • $3.96 (Each)
  • $3.96 (Each)

  • $475.20 (Per 120)
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
T70CWH10
Manufacturer
Panduit
Manufacturer's Part Number
T70CWH10
Description
Raceway Cover
The T-70 Power Rated Raceway Cover Is Designed to Snap On to The Base to Create A Tamper Resistant Cable Routing Solution Along Perimeter Walls. It Is 10 FT and White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
074983727407 / 0074983727407 / 00074983727407
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.96 (Each)
Carton
$475.20 (Per 120)
Resources
Images
 
 
T70CWH10 - Video
 
T70CWH10 - Large Image
 
T70CWH10 - Small Image
Attachments
 
 
T70CWH10 - Specification Sheet
Other Links
 
 
T70CWH10 - Other
 
T70CWH10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Multi-Channel
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
0.36
Length
10
Width
2.76
Descriptions
Description
RACEWAY COVER
Product Type
Surface Raceway, T-70 Power Rated Cover, 10 FT, White
Long Description
THE T-70 POWER RATED RACEWAY COVER IS DESIGNED TO SNAP ON TO THE BASE TO CREATE A TAMPER RESISTANT CABLE ROUTING SOLUTION ALONG PERIMETER WALLS. IT IS 10 FT AND WHITE
extra long description
PAN T70CWH10 Surface Raceway, T-70
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70CWH10
Brand
PANDUIT
GTIN
00074983727407
UPC
074983727407
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Surface Raceway Channel
Packaging
Weight per each
1.5
Carton
120
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
To provide easy and economical solutions for routing power and low voltage cable in independent channels along perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices or anywhere high cable capacity is
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat