SE125PSCLR0 - 1-1/4" BLK Expn Sleeve, 50' Roll

Panduit

  • $236.52 (Per Roll)
  • $236.52 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE125PSCLR0
Manufacturer
Panduit
Manufacturer's Part Number
SE125PSC-LR0
Description
1-1/4" BLK Expn Sleeve, 50' Roll
Fray Resistant Braided Expandable Sleeving, 1.25" (31.8 MM) Diameter, Can Be Cut With A Pair Of Scissors and Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Flexible and The Open Weave Will Not Trap Heat or Humidity. Polyethylene Terephthalate. 50 FT (15.2 M) Reel. Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Ducts, Raceways, Runways, Trays
UNSPSC
39131602 - Expandable braided sleeving
UPC/EAN/GTIN
074983816934 / 0074983816934 / 00074983816934
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$236.52 (Per Roll)
Resources
Images
 
 
SE125PSCLR0 - Large Image
 
SE125PSCLR0 - Small Image
 
SE125PSCLR0 - Video
Tech Bulletins
 
 
SE125PSCLR0 - Tech Bulletin
Other Links
 
 
SE125PSCLR0 - Other
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
PET
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
1.00 - 1.50
Length
50
Descriptions
Long Description
Fray resistant braided expandable sleeving, 1.25" (31.8 mm) diameter, can be cut with a pair of scissors and provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is flexible and the open weave will not trap heat or humidity. Polyethylene Terephthalate. 50 ft (15.2 m) reel. Color Black.
Description
1-1/4" BLK EXPN SLEEVE,50' ROLL
Product Type
Pan-Wrap™ SE125PSC-LR0 Fray Resistant Sleeving, Black, Pet,
extra long description
PAN SE125PSC-LR0 Pan-Wrap™ SE125PSC
Additional Information
Nominal Size
1.25
media
Yes
Manufacturer Information
Manufacturers Part Number
SE125PSC-LR0
Brand
PANDUIT
GTIN
00074983816934
UPC
074983816934
Taxonomies, Classifications, and Categories
Type
Braided Expandable Sleeving
Packaging
Weight per roll
1.07
Carton
1
Uses, Certifications, and Standards
Application
(1) Fray-Resistant Design Resists Fraying when Cut with Scissors; (2) Provides Continuous Abrasion Protection Resistance for Wires, Cables, and Tubing;
Temperature Rating
257
standard
CSA Certified, Compliant with U.S. and European passenger rail standards, UL Recognized E116868; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat