SCL6L - 6AWG Comp Splice

Panduit

  • $4.59 (Each)
  • $4.59 (Each)

  • $229.52 (Per 50)

  • $459.03 (Per 100)
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
SCL6L
Manufacturer
Panduit
Manufacturer's Part Number
SCL6L
Description
6AWG Comp Splice
The SCL6-L Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983904310 / 0074983904310 / 00074983904310
Weight per unit
0.0314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Carton
$4.59 (Each)
Standard Packaging
$229.52 (Per 50)
Resources
Images
 
 
SCL6L - Video
 
SCL6L - Small Image
 
SCL6L - Large Image
Tech Bulletins
 
 
SCL6L - Tech Bulletin
Other Links
 
 
SCL6L - Other
 
SCL6L - Other
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
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Dimensions and Weight
Size
NA
Descriptions
Description
6AWG COMP SPLICE
Long Description
The SCL6-L Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
extra long description
PAN SCL6-L Pan-Lug™ SCL6-L Comp. Sp
Product Type
Pan-Lug™ SCL6-L Comp. Splice, Long, Tin PLT Copper, PK50
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SCL6L
Brand
PANDUIT
GTIN
00074983904310
UPC
074983904310
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice
Packaging
Weight per each
0.0314
Carton
1
Package
50
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SCL6L.
Jump To:

Cross Referenced

These items are similar to SCL6L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHS-6 Anderson n/a
VHS6 Anderson n/a
YS6C Burndy 00781810507407
C 6 Greaves n/a
C-6 Greaves 00784491130063
CTL-6 ILSCO 00783669127553
94512 Morris 00601986945127
C-6 NSi Industries 00662381037503
SCL6-L Panduit 00074983904310
SCS6-L Panduit 00074983903054
BBCU-6 Penn-Union 00785037215213
54805 Thomas & Betts 00786210548050
C-6 C 6 Thomas & Betts n/a
CU6 Thomas & Betts 00783786130818
DPC2 DOSSERT n/a
VHS6 Hubbell Power Systems 00096359338987
CSL6 Ideal Industries n/a

* All prices subject to change.

Begin Live Chat