S36175L0 - Stronghold™ S36-175-L0 Ca

Panduit®

  • $0.50 (Each)
  • $0.50 (Each)

  • $25.21 (Per 50)

  • $50.42 (Per 100)

  • $252.10 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S36175L0
Manufacturer
Panduit®
Manufacturer's Part Number
S36-175-L0
Description
Stronghold™ S36-175-L0 Ca
The S36-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 35.91" (912MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056258778 / 0613056258778 / 00613056258778
Weight per unit
1.728 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Carton
$25.21 (Per 50)
Standard Packaging
$252.10 (Per 500)
Resources
Images
 
 
S36175L0 - Video
 
S36175L0 - Small Image
 
S36175L0 - Large Image
Other Links
 
 
S36175L0 - Other
Dimensions and Weight
Thickness
0.08
Length
35.91
Width
NA
Descriptions
Description
STRONGHOLD™ S36-175-L0 CA
Long Description
The S36-175-L0 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Heavy, 35.91" (912mm) length, made of Weather Resistant Nylon 6.6, AH-2 Plenum rated, are black in color and come in packages of 50.
Special Features
Plenum
Product Type
Stronghold™ S36-175-L0 Cable Tie, Black, Pa 6.6, 175LB Min L
extra long description
PAN S36-175-L0 StrongHold™ S36-175-
Additional Information
Tensile Strength
175
media
Yes
Manufacturer Information
Manufacturers Part Number
S36-175-L0
Brand
Panduit®
GTIN
00613056258778
UPC
613056258778
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
1.728
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of S36175L0.
Jump To:

Similar Items

Similar items are close alternatives to S36175L0, though they may not be 100% alike.

Cable Tie, Extra Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, ...
  • Our Part #: L361750L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-36-175-0-L
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($32.19)
L361750L - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.19

Per 50

QTY:
Each
Add
The Powergrp GRP-361750 50-Count Resealable Pack Of Type 21 Black-Colored Super ...
  • Our Part #: GRP361750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-361750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($88.86)
GRP361750 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$88.86

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to S36175L0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT1751100Q0 Burndy 00781810334133
DT36HB LH Dottie 00781002515340
S36-175-L0 Panduit 00613056258778

* All prices subject to change.