R100X125V1M - 1.0" W X 1.25" H, .38" Turn-Tell Wire Marker

Panduit®

  • $115.16 (Each)
  • $115.16 (Each)
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
R100X125V1M
Manufacturer
Panduit®
Manufacturer's Part Number
R100X125V1M
Description
1.0" W X 1.25" H, .38" Turn-Tell Wire Marker
The R100X125V1M Self-Laminating Turn-Tell Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Design Allows Rotation For Visibility From Any Angle - Reposition On The Wire/Cable to Align Legends and Improve Aesthetics. Can Be Easily Installed On Existing Terminated Wires and Assemblies Without Disconnecting The Wires/Cables. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Color Clear/White. 125 Labels Per Cassette. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121614 - Removable labels
UPC/EAN/GTIN
613056761728 / 0613056761728 / 00613056761728
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.16 (Each)
Resources
Images
 
 
R100X125V1M - Video
 
R100X125V1M - Large Image
 
R100X125V1M - Small Image
Other Links
 
 
R100X125V1M - Other
Tech Bulletins
 
 
R100X125V1M - Tech Bulletin
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
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
0.38
Width
1
Descriptions
Long Description
The R100X125V1M Self-Laminating Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. Can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables. For use with the MP300 printer. Vinyl. 1" x 1.25" (25.4 mm x 31.8 mm). Color Clear/White. 125 labels per cassette. 1 cassette per package.
Description
1.0" W X 1.25" H, .38" TURN-TELL WIRE MARKER
Product Type
Pxe™ R100X125V1M MP Printer Turn-Tell Label, Vinyl, White, 1
extra long description
PAN R100X125V1M PXE™ R100X125V1M MP
Additional Information
Temperature Range
200
media
Yes
Manufacturer Information
Manufacturers Part Number
R100X125V1M
Brand
Panduit®
GTIN
00613056761728
UPC
613056761728
Taxonomies, Classifications, and Categories
Type
Turn-Tell Label
Packaging
Weight per each
0.204
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat