PCSSHBCR - Cushion Sleeving, Super-Heavy, 100FT (30.5M)

Panduit

  • $798.46 (Per Roll)
  • $798.46 (Per Roll)

  • $3,992.30 (Per 5 Rolls)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCSSHBCR
Manufacturer
Panduit
Manufacturer's Part Number
PCSSH-B-CR
Description
Cushion Sleeving, Super-Heavy, 100FT (30.5M)
The PCSSH-B-CR Custom Length Cushion Sleeving Is Designed For Use With Metal Locking Strap and Buckle Strap Cable Cleats to Help Protect In The Event Of A Short Circuit Fault, Minimizing Disruption and Damage to Personnel and Property. The Cushion Sleeving Is Compatible With Super-Heavy Cross Section Ties, Custom Length Banding Systems, or MS Strapping, For Use In Harsh Environments and Applications. Features U-Shaped Channel, Black Neoprene Material, 23.1MM Width, and 100-Foot Reels.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983345397 / 0074983345397 / 00074983345397
Weight per unit
11.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$798.46 (Per Roll)
Standard Packaging
$3,992.30 (Per 5 Rolls)
Resources
Images
 
 
PCSSHBCR - Large Image
 
PCSSHBCR - Small Image
 
PCSSHBCR - Video
Other Links
 
 
PCSSHBCR - Other
Tech Bulletins
 
 
PCSSHBCR - Tech Bulletin
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
CUSHION SLEEVING, SUPER-HEAVY, 100FT (30.5M)
Product Type
Pan-Steel® PCSSH-B-CR Cushion Sleeve, Reel, Neoprene, 100FT
extra long description
PAN PCSSH-B-CR Pan-Steel® PCSSH-B-C
Long Description
THE PCSSH-B-CR CUSTOM LENGTH CUSHION SLEEVING IS DESIGNED FOR USE WITH METAL LOCKING STRAP AND BUCKLE STRAP CABLE CLEATS TO HELP PROTECT IN THE EVENT OF A SHORT CIRCUIT FAULT, MINIMIZING DISRUPTION AND DAMAGE TO PERSONNEL AND PROPERTY. THE CUSHION SLEEVING IS COMPATIBLE WITH SUPER-HEAVY CROSS SECTION TIES, CUSTOM LENGTH BANDING SYSTEMS, OR MS STRAPPING, FOR USE IN HARSH ENVIRONMENTS AND APPLICATIONS. FEATURES U-SHAPED CHANNEL, BLACK NEOPRENE MATERIAL, 23.1MM WIDTH, AND 100-FOOT REELS.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PCSSH-B-CR
Brand
PANDUIT
GTIN
00074983345397
UPC
074983345397
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Packaging
Weight per roll
11.45
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat