P1010RL - 10-14AWG #10STD Bare Ring TRML

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P1010RL
Manufacturer
Panduit
Manufacturer's Part Number
P10-10R-L
Description
10-14AWG #10STD Bare Ring TRML
The P10-10R-L Pan-Term® Terminal Is A Non-Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983802326 / 0074983802326 / 00074983802326
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P1010RL - Video
 
P1010RL - Large Image
 
P1010RL - Small Image
Other Links
 
 
P1010RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
Voltage Rating
2000
Material
Copper
connection
Standard
insulation
Non-Insulated
Material, Color, and Finish
Finish
Tin-Plated
Dimensions and Weight
Size
#10
Descriptions
extra long description
PAN P10-10R-L Pan-Term® P10-10R-L R
Description
10-14AWG #10STD BARE RING TRML
Product Type
Pan-Term® P10-10R-L Ring Terminal, Bare, 10-14 Awg, #10 Stud
Long Description
The P10-10R-L Pan-Term® Terminal is a non-insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
P10-10R-L
GTIN
00074983802326
UPC
074983802326
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ring Terminal
Packaging
Weight per each
0.22
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
Mounting
9/32
Enclosure
Ring shape
standard
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS20659-105)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat