NKFP48Y - 48 Port Modular Faceplate Patchj Panel, 2ru

Panduit

  • $188.19 (Each)
  • $188.19 (Each)

  • $940.95 (Per 5)
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
NKFP48Y
Manufacturer
Panduit
Manufacturer's Part Number
NKFP48Y
Description
48 Port Modular Faceplate Patchj Panel, 2ru
The Netkey® Faceplate Modular Patch Panel Accepts Up to 48 Keystone Modules For Unshielded Applications In 2 Ru and Mounts to 19 Inch and 23 Inch Racks and Cabinets. The Panel Offers Front Access, Can Be Identified With Adhesive Labels, and Is Black.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
074983055951 / 0074983055951 / 00074983055951
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.19 (Each)
Standard Packaging
$940.95 (Per 5)
Resources
Images
 
 
NKFP48Y - Small Image
 
NKFP48Y - Large Image
Attachments
 
 
NKFP48Y - Specification Sheet
Other Links
 
 
NKFP48Y - Other
 
NKFP48Y - Other
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
CRS
Dimensions and Weight
Depth
1.04
Width
19
Descriptions
Description
48 PORT MODULAR FACEPLATE PATCHJ PANEL, 2RU
Product Type
Netkey® Patch Panel, 48 Port, 2 Ru, BL
extra long description
PAN NKFP48Y NetKey® Patch Panel, 48
Long Description
The NetKey® Faceplate Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, can be identified with adhesive labels, and is black.
Additional Information
Number of Ports
48
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NKFP48Y
GTIN
00074983055951
UPC
074983055951
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Front Access Patch Panel
Packaging
Weight per each
1.22
Carton
1
Package
5
Uses, Certifications, and Standards
Application
NA
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NKFP48Y.
Jump To:

Cross Referenced

These items are similar to NKFP48Y but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP648A Hubbell Wiring Device-Kellems 00662620247243
NKFP48Y Panduit 00074983055951

* All prices subject to change.

Begin Live Chat