LCD1014AL - 2HL Cu STD BRL Lug

Panduit

  • $6.79 (Each)
  • $6.79 (Each)

  • $339.44 (Per 50)

  • $678.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LCD1014AL
Manufacturer
Panduit
Manufacturer's Part Number
LCD1014AL
Description
2HL Cu STD BRL Lug
Standard Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.78 In Overall Length, Tongue Terminal, 35 KV, 1 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983972340 / 0074983972340 / 00074983972340
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.79 (Each)
Carton
$6.79 (Each)
Standard Packaging
$339.44 (Per 50)
Resources
Images
 
 
LCD1014AL - Video
 
LCD1014AL - Small Image
 
LCD1014AL - Large Image
 
LCD1014AL - Large Image
Specifications Sheets
 
 
LCD1014AL - Specification Sheet
Tech Bulletins
 
 
LCD1014AL - Tech Bulletin
Other Links
 
 
LCD1014AL - Other
 
LCD1014AL - Other
Features
Terminal Type
Tongue
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.78 in
Size
#14 — #10 AWG Code STR, #12 — #10 AWG Code SOL
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #14 AWG (Stranded);#12 AWG (Solid) Conductor Size, #10 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.78 in Overall Length, Tongue Terminal, 35 kV, 1 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 1.78 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
2HL CU STD BRL LUG
extra long description
PAN LCD10-14A-L Pan-Lug™ LCD10-14A-
Additional Information
Minimum Conductor Size
#14 AWG (Stranded);#12 AWG (Solid)
Maximum Conductor Size
#10 AWG
For Stud Size
1/4 in
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
package quantity
1 ct
media
Yes
Number of Holes
2
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD1014AL
sub brand
Type LCD
GTIN
00074983972340
UPC
074983972340
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
0.013
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
7/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
You must have an account to view stock levels
These alternate items can be purchased instead of LCD1014AL.
Jump To:

Cross Referenced

These items are similar to LCD1014AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAV102TC14 Burndy 00781810021842
LCD10-14A-L Panduit 00074983972340
256-30695-1055 Thomas & Betts 00786210070377
256-30695-1298 Thomas & Betts 00786210310718
256306951055 Thomas & Betts n/a
256306951055PH Thomas & Betts 00786210232515
256306951298 Thomas & Betts n/a
256306951298B Thomas & Betts n/a
54201 Thomas & Betts 00786210954004

* All prices subject to change.