LCCX814AFL - #8AWG, 1/4STD 2H, 5/8"SPC 90D LNG BRL CMP Lug

Panduit

  • $11.62 (Each)
  • $11.62 (Each)

  • $580.83 (Per 50)

  • $1,161.66 (Per 100)
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
LCCX814AFL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX8-14AF-L
Description
#8AWG, 1/4STD 2H, 5/8"SPC 90D LNG BRL CMP Lug
Two-Hole, Flex Lug, Long Barrel, #8 Awg Wire, 1/4 Stud Hole, .63 Hole Spacing, 90° Angle Tongue.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425280 / 0074983425280 / 00074983425280
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.62 (Each)
Carton
$11.62 (Each)
Standard Packaging
$580.83 (Per 50)
Resources
Images
 
 
LCCX814AFL - Video
 
LCCX814AFL - Small Image
 
LCCX814AFL - Large Image
Tech Bulletins
 
 
LCCX814AFL - Tech Bulletin
Other Links
 
 
LCCX814AFL - Other
 
LCCX814AFL - Other
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
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
#8AWG,1/4STD 2H,5/8"SPC 90D LNG BRL CMP LUG
extra long description
PAN LCCX8-14AF-L Pan-Lug™ LCCX8-14A
Product Type
Pan-Lug™ LCCX8-14AF-L Compression Connectors - Lugs
Long Description
Two-hole, flex lug, long barrel, #8 AWG wire, 1/4 stud hole, .63 hole spacing, 90° angle tongue.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCCX8-14AF-L
Brand
PANDUIT
GTIN
00074983425280
UPC
074983425280
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.023
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
3/4
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat