LCCX414AL - #4 2-H Comp Lug

Panduit

  • $4.76 (Each)
  • $4.76 (Each)

  • $238.24 (Per 50)

  • $476.48 (Per 100)
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
LCCX414AL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX4-14A-L
Description
#4 2-H Comp Lug
The LCCX4-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425457 / 0074983425457 / 00074983425457
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.76 (Each)
Carton
$4.76 (Each)
Standard Packaging
$238.24 (Per 50)
Resources
Other Links
 
 
LCCX414AL - Other
 
LCCX414AL - Other
Images
 
 
LCCX414AL - Video
 
LCCX414AL - Small Image
 
LCCX414AL - Large Image
Tech Bulletins
 
 
LCCX414AL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 AWG Class B, C, G, H, I, K, M and #5, #4, #3 AWG DLO
Descriptions
Description
#4 2-H COMP LUG
Long Description
The LCCX4-14A-L Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCCX4-14A-L Pan-Lug™ LCCX4-14A-
Product Type
Pan-Lug™ LCCX4-14A-L Comp. Lug, 4, Flex, Tin PLT Copper, Two
Additional Information
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX4-14A-L
GTIN
00074983425457
UPC
074983425457
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.9
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCX414AL.
Jump To:

Cross Referenced

These items are similar to LCCX414AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA3C2TC14 Burndy 00781810136379
LCCX4-14A-L Panduit 00074983425457
LCCX414AL Panduit n/a
BBLU 3D 2TC14 Penn-Union 00785037216876
YAZV4C2TC14FX Burndy 00781810228197

* All prices subject to change.

Begin Live Chat