LCC4038DWX - 2HL LNG BRL Lug

Panduit

  • $12.05 (Each)
  • $12.05 (Each)

  • $240.95 (Per 20)

  • $1,204.75 (Per 100)
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
LCC4038DWX
Manufacturer
Panduit
Manufacturer's Part Number
LCC4038DWX
Description
2HL LNG BRL Lug
Two-Hole, Long Barrel Lug With Window, 4/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983798339 / 0074983798339 / 00074983798339
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.05 (Each)
Carton
$12.05 (Each)
Standard Packaging
$240.95 (Per 20)
Resources
Other Links
 
 
LCC4038DWX - Other
 
LCC4038DWX - Other
Images
 
 
LCC4038DWX - Video
 
LCC4038DWX - Large Image
 
LCC4038DWX - Small Image
Tech Bulletins
 
 
LCC4038DWX - Tech Bulletin
Attachments
 
 
LCC4038DWX - Specification Sheet
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
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
2HL LNG BRL LUG
Long Description
Two-hole, long barrel lug with window, 4/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCC4/0-38DW-X Pan-Lug™ LCC4/0-3
Product Type
Pan-Lug™ LCC4/0-38DW-X Copper Compression Connectors - Lugs
Additional Information
Number of Holes
2
Stud Size
3/8
media
Yes
Manufacturer Information
Manufacturers Part Number
LCC4038DWX
Brand
PANDUIT
GTIN
00074983798339
UPC
074983798339
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.186
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
1-5/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC4038DWX.
Jump To:

Cross Referenced

These items are similar to LCC4038DWX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA28L-2TC38 Burndy 00781810503669
YAZ282TC38 Burndy 00781810065433
CLWD40381 ILSCO 00783669640236
94366 Morris 00601986943666
L40N-38 NSi Industries 00662381339195
LCC4038DWX Panduit 00074983798339
LCC4038DX Panduit 00074983382873
256-30695-1117P Thomas & Betts 00786210894539
54818BE Thomas & Betts 00786210194714
L 4/0-238 Thomas & Betts 00783786739165

* All prices subject to change.

Begin Live Chat