LCC238DWQ - 2HL Cu LNG BRL Lug

Panduit

  • $5.60 (Each)
  • $5.60 (Each)

  • $140.06 (Per 25)

  • $560.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LCC238DWQ
Manufacturer
Panduit
Manufacturer's Part Number
LCC238DWQ
Description
2HL Cu LNG BRL Lug
Long Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 3.24 In Overall Length, 35 KV, 1.6 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983797950 / 0074983797950 / 00074983797950
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.60 (Each)
Carton
$140.06 (Per 25)
Resources
Images
 
 
LCC238DWQ - Video
 
LCC238DWQ - Small Image
 
LCC238DWQ - Small Image
 
LCC238DWQ - Large Image
 
LCC238DWQ - Large Image
Tech Bulletins
 
 
LCC238DWQ - Tech Bulletin
Other Links
 
 
LCC238DWQ - Other
 
LCC238DWQ - Other
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Code)
Color
Brown
Dimensions and Weight
Overall Length
3.24 in
Size
#2 AWG Code
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 3.24 in Overall Length, 35 kV, 1.6 lb/EA
Short Description
Long Barrel Lug, Non-Insulated, 3.24 in L, 35 kV
Special Features
Long Barrel
Description
2HL CU LNG BRL LUG
extra long description
PAN LCC2-38DW-Q Pan-Lug™ LCC2-38DW-
Additional Information
Maximum Conductor Size
#2 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Maximum Operating Temperature
+90 °C
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant
package quantity
25 PK
media
Yes
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCC238DWQ
sub brand
Type LCC
GTIN
00074983797950
UPC
074983797950
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1.6 lb/EA
Weight per each
1.6
Carton
25
Uses, Certifications, and Standards
Mounting
1-1/4
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, ABS approved, NEBS Level 3
You must have an account to view stock levels
These alternate items can be purchased instead of LCC238DWQ.
Jump To:

Cross Referenced

These items are similar to LCC238DWQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCC238DQ Burndy n/a
L2N-38 NSi Industries 00662381035059
LCC2-38DW-Q Panduit 00074983797950
LCC238DWQ Panduit n/a
LCCX2-38D-E Panduit 00074983425570
LCCX238DE Panduit n/a
BBLU 2D 2TC38 Penn-Union 00785037216357
YAZ2C2TC38 Burndy 00781810224304
120238 ILSCO n/a
CLWD-2-38-1 ILSCO 00783669633870
CRA-2L2-38-1 ILSCO 78366907575
256-30695-1160PH Thomas & Betts 00786210373249

* All prices subject to change.