LCBX638L - #6 1HOLE 3/8SP

Panduit

  • $1.65 (Each)
  • $1.65 (Each)

  • $82.52 (Per 50)

  • $165.04 (Per 100)
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
LCBX638L
Manufacturer
Panduit
Manufacturer's Part Number
LCBX638L
Description
#6 1HOLE 3/8SP
Long Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.08 In Overall Length, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983428793 / 0074983428793 / 00074983428793
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Carton
$1.65 (Each)
Standard Packaging
$82.52 (Per 50)
Resources
Other Links
 
 
LCBX638L - Other
 
LCBX638L - Other
Images
 
 
LCBX638L - Video
 
LCBX638L - Large Image
 
LCBX638L - Large Image
Specifications Sheets
 
 
LCBX638L - Specification Sheet
Tech Bulletins
 
 
LCBX638L - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
2.08 in
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Product Type
Long Barrel Lug
Long Description
Long Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.08 in Overall Length, 35 kV
Short Description
Long Barrel Lug, Non-Insulated, 2.08 in L, 35 kV
Description
#6 1HOLE 3/8SP
Special Features
Long Barrel
extra long description
PAN LCBX6-38-L Pan-Lug™ LCBX6-38-L
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant
package quantity
1 PK
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCBX638L
sub brand
Type LCBX
GTIN
00074983428793
UPC
074983428793
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.34
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCBX638L.
Jump To:

Cross Referenced

These items are similar to LCBX638L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZ6C-TC38 Burndy 00781810239384
YAZ6CTC38 Burndy 78181023938
YAZV6CTC38FX Burndy 00781810241165
CLWS-6-38 ILSCO 00783669629033
LCBX6-38-L Panduit 00074983428793

* All prices subject to change.

Begin Live Chat