LCB638L - 6AWG One Hole Lug

Panduit

  • $2.09 (Each)
  • $2.09 (Each)

  • $104.54 (Per 50)

  • $209.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LCB638L
Manufacturer
Panduit
Manufacturer's Part Number
LCB638L
Description
6AWG One Hole Lug
One-Hole, Long Barrel Lug, #6 Awg Wire, 3/8 Stud Hole.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901739 / 0074983901739 / 00074983901739
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Carton
$2.09 (Each)
Standard Packaging
$104.54 (Per 50)
Resources
Images
 
 
LCB638L - Video
 
LCB638L - Small Image
 
LCB638L - Large Image
Tech Bulletins
 
 
LCB638L - Tech Bulletin
Other Links
 
 
LCB638L - Other
 
LCB638L - Other
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Code
Descriptions
Description
6AWG ONE HOLE LUG
extra long description
PAN LCB6-38-L Pan-Lug™ LCB6-38-L Co
Long Description
One-hole, long barrel lug, #6 AWG wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCB6-38-L Comp. Lug, 6, Long, Tin PLT Cu, STRT, One
Additional Information
Number of Holes
1
Stud Size
3/8
media
Yes
Manufacturer Information
Manufacturers Part Number
LCB638L
Brand
PANDUIT
GTIN
00074983901739
UPC
074983901739
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.024
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved, NEBS Level 3
You must have an account to view stock levels
These alternate items can be purchased instead of LCB638L.
Jump To:

Cross Referenced

These items are similar to LCB638L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6CT4 Burndy 00781810173060
YAZ6C-TC38 Burndy 00781810239384
L638 Greaves 00784491411087
CLNS-6-38 ILSCO 00783669629026
LCB6-38-L Panduit 00074983901739
54905BE06PH Thomas & Betts 00786210711416
ya6ct4 Burndy 78181017306

* All prices subject to change.