LCB438L - 4AWG 3/8 BLT HL Lug

Panduit

  • $2.13 (Each)
  • $2.13 (Each)

  • $106.36 (Per 50)

  • $212.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LCB438L
Manufacturer
Panduit
Manufacturer's Part Number
LCB4-38-L
Description
4AWG 3/8 BLT HL Lug
One-Hole, Long Barrel Lug, #4 — #3 Awg STR, #2 Awg Sol Wire, 3/8 Stud Hole.
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983432752 / 0074983432752 / 00074983432752
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$106.36 (Per 50)
Resources
Images
 
 
LCB438L - Video
 
LCB438L - Small Image
 
LCB438L - Large Image
Tech Bulletins
 
 
LCB438L - Tech Bulletin
Other Links
 
 
LCB438L - Other
 
LCB438L - Other
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
#4 — 3 AWG Code STR, #2 AWG Code SOL
Descriptions
Product Type
Pan-Lug™ LCB4-38-L Copper Compression Connectors - Lugs
Description
4AWG 3/8 BLT HL LUG
Long Description
One-hole, long barrel lug, #4 — #3 AWG STR, #2 AWG SOL wire, 3/8 stud hole.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
extra long description
PAN LCB4-38-L Pan-Lug™ LCB4-38-L Co
Additional Information
Number of Holes
1
Stud Size
3/8
Cable Size
35
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCB4-38-L
GTIN
00074983432752
UPC
074983432752
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.56
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-1/8
standard
C22.2 No. 65-13, 486A-486B File #E52164, ABS approved, NEBS Level 3
You must have an account to view stock levels
These alternate items can be purchased instead of LCB438L.
Jump To:

Cross Referenced

These items are similar to LCB438L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA3C-TC38 Burndy 00781810019627
YA4CTC38 Burndy 00781810270455
YAZ3CTC38 Burndy 00781810239599
YAZ4CTC38 Burndy 00781810239506
L438 Greaves 00784491411155
CLNS-3-38 ILSCO 00783669631746
CLNS-4-38 ILSCO 00783669630381
CLWS-3-38 ILSCO 00783669631753
LCB4-38-L Panduit 00074983432752
54906BE06 Thomas & Betts 00786210748252

* All prices subject to change.