LAM2A350125 - Al Lug 1H 2B 6AWG 1/2" Stud

Panduit

  • $14.39 (Each)
  • $14.39 (Each)

  • $1,438.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LAM2A350125
Manufacturer
Panduit
Manufacturer's Part Number
LAM2A350-12-5
Description
Al Lug 1H 2B 6AWG 1/2" Stud
The LAM2A350-12-5 Tin-Plated Aluminum Mechanical Lug, One-Hole, Two Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878440 / 0613056878440 / 00613056878440
Weight per unit
0.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Carton
$14.39 (Each)
Resources
Images
 
 
LAM2A350125 - Video
 
LAM2A350125 - Small Image
 
LAM2A350125 - Large Image
Other Links
 
 
LAM2A350125 - Other
 
LAM2A350125 - Other
Features
Voltage Rating
600
amperage rating
NA
insulation
Non-Insulated
Descriptions
Description
AL LUG 1H 2B 6AWG 1/2" STUD
Product Type
Pan-Lug™ LAM2A350-12-5 Al Mech, 350KCMIL, Tin PLT, 1HOLE, 1/2"ST
extra long description
PAN LAM2A350-12-5 Pan-Lug™ LAM2A350
Long Description
The LAM2A350-12-5 Tin-Plated Aluminum Mechanical Lug, one-hole, two barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Manufacturers Part Number
LAM2A350-12-5
Brand
PANDUIT
GTIN
00613056878440
UPC
613056878440
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Lug
Packaging
Weight per each
0.276
Carton
1
Uses, Certifications, and Standards
Mounting
1.13
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
You must have an account to view stock levels

* All prices subject to change.