HSTT50485 - HSTT50485 Heat Shrink Tub

Panduit

  • $5.84 (Each)
  • $5.84 (Each)

  • $29.20 (Per 5)
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
HSTT50485
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50-48-5
Description
HSTT50485 Heat Shrink Tub
The HSTT50-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.50” Diameter X 4’ Long (12.7 MM X 1.2 M). Color Black. 5 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905935 / 0074983905935 / 00074983905935
Weight per unit
0.692 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.84 (Each)
Carton
$29.20 (Per 5)
Resources
Images
 
 
HSTT50485 - Video
 
HSTT50485 - Small Image
 
HSTT50485 - Large Image
 
HSTT50485 - Small Image
Other Links
 
 
HSTT50485 - Other
 
HSTT50485 - Other
 
HSTT50485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HSTT50485 HEAT SHRINK TUB
extra long description
PAN HSTT50-48-5 Dry-Shrink™ HSTT50-
Product Type
Dry-Shrink™ HSTT50-48-5 Heatshrink, Black, Po, 4' L, 0.5" to
Long Description
The HSTT50-48-5 Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.50” Diameter x 4’ Long (12.7 mm x 1.2 m). Color Black. 5 per package.
Additional Information
media
Yes
Inside Diameter
0.25
outside diameter
0.5
Shrink Ratio
2:1
continuous operating temperat
275
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT50-48-5
Brand
PANDUIT
GTIN
00074983905935
UPC
074983905935
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
0.692
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations; Insulating and protecting wires and cables
standard
UL: E122770; Mil Spec: AMS-DTL-23053/5 Class 1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT50485.
Jump To:

Cross Referenced

These items are similar to HSTT50485 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3011/248BLACK 3M Electrical Products n/a
HSB12T48PF Burndy 00781810212714
46-608 Ideal Industries 00783250466085
25009 ILSCO 00783669421651
HSTT50485 Panduit 00074983905935
PSBT12FR48 Penn-Union 00785037892414
CMP5000A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat