HSTT25YK1 - Heat SHRK Tubing

Panduit

  • $13.60 (Each)
  • $13.60 (Each)

  • $136.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HSTT25YK1
Manufacturer
Panduit
Manufacturer's Part Number
HSTT25YK1
Description
Heat SHRK Tubing
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, .25" (6.4MM) Diameter, Cross-Linked Polyolefin.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Insulating Materials
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983907649 / 0074983907649 / 00074983907649
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.60 (Each)
Carton
$136.00 (Per 10)
Resources
Images
 
 
HSTT25YK1 - Video
 
HSTT25YK1 - Small Image
 
HSTT25YK1 - Large Image
Other Links
 
 
HSTT25YK1 - Other
 
HSTT25YK1 - Other
Material, Color, and Finish
Color
Various
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HEAT SHRK TUBING
Long Description
Thin wall heat shrink in 6" pieces, multi-color, single diameter, .25" (6.4mm) diameter, cross-linked polyolefin.
Product Type
Dry-Shrink™ HSTT25-YK1 Heat Shrink
extra long description
PAN HSTT25-YK1 Dry-Shrink™ HSTT25-Y
Additional Information
outside diameter
0.25
Shrink Ratio
2:1
flammability
N/A
media
Yes
Manufacturer Information
Manufacturers Part Number
HSTT25YK1
Brand
PANDUIT
GTIN
00074983907649
UPC
074983907649
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.009
Carton
10
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT25YK1.
Jump To:

Cross Referenced

These items are similar to HSTT25YK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30114ASSORT 3M Electrical Products 00051135366219
HSM14T6PF14 Burndy 00781810214626
HSTT25YK1 Panduit 00074983907649

* All prices subject to change.